Specifications
Dimensions
- Belt Width84.0000 in
- Roll Diameter7.0000 in
Details
- CEMA RatingCEMA E
- Idler TypeTrougher
- LubricationSealed for Life
- Paint SystemMHS Powder Coat Painting
- SealLabyrinth Seal, Rubber Triple Lip Contact Seal
- Type Of BearingBall Bearing
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)