Motion
E4605-42
Conveyor Belt Idler - CEMA E Rating, 6.0000 in Roll Diameter, 42.0000 in Belt Width
Mi Item #10894291
MFR #E4605-42
Price$2,557.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 6.0000 in Roll Diameter, 42.0000 in Belt Width
Mi Item #10894291
MFR #E4605-42

Mfr description
E4605-42 IDL, 6" 20D TRO P&F 42
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,557.50/each

Specifications

Dimensions

  • Belt Width  
    42.0000 in
  • Overall Length
    56.0000 in
  • Roll Diameter  
    6.0000 in

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Trougher P & F
  • Lubrication
    Sealed for Life
  • Paint System
    MHS Powder Coat Painting
  • Seal
    Labyrinth Seal, Rubber Triple Lip Contact Seal
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)