Specifications
Dimensions
- Belt Width96.0000 in
- Roll Diameter6.0000 in
Details
- CEMA RatingCEMA E
- Idler TypeReturn Rubber Disc
- LubricationSealed for Life
- Paint SystemMHS Powder Coat Painting
- SealLabyrinth Seal, Rubber Triple Lip Contact Seal
- Type Of BearingBall Bearing
Overview
Mfr description
E4618S-96 IDL,E6" RET RUB TRD SLD 96 9