Motion
E4705-36
Conveyor Belt Idler - CEMA E Rating, 7.0000 in Roll Diameter, 36.0000 in Belt Width
MI ITEM #10894387
MFR #E4705-36
Price$2,440.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 7.0000 in Roll Diameter, 36.0000 in Belt Width
MI ITEM #10894387
MFR #E4705-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,440.96/each

Specifications

Dimensions

  • Belt Width  
    36.0000 in
  • Roll Diameter  
    7.0000 in

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Trougher P & F
  • Lubrication
    Sealed for Life
  • Paint System
    MHS Powder Coat Painting
  • Seal
    Labyrinth Seal, Rubber Triple Lip Contact Seal
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
E4705-36 IDL,E4705S-36 9 TRP-FSL 20D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought