Motion
C3613L-24
Conveyor Belt Idler - CEMA C Rating, 6.0000 in Roll Diameter, 24.0000 in Belt Width
MI ITEM #10894581
MFR #C3613L-24
Price$4,396.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA C Rating, 6.0000 in Roll Diameter, 24.0000 in Belt Width
MI ITEM #10894581
MFR #C3613L-24

Mfr description
C3613L-24 IDLER, FLAT BELT STL LIVE *113
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,396.62/each

Specifications

Dimensions

  • Belt Width  
    24.0000 in
  • Roll Diameter  
    6.0000 in

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Flat Live Shaft
  • Lubrication
    Sealed for Life
  • Paint System
    MHS Powder Coat Painting
  • Seal
    Labyrinth Seal, Triple Lip Contact Seal
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)