Motion
E4713L-54
Conveyor Belt Idler - CEMA E Rating, 7.0000 in Roll Diameter, 54.0000 in Belt Width
Mi Item #10894607
MFR #E4713L-54
Price$6,805.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 7.0000 in Roll Diameter, 54.0000 in Belt Width
Mi Item #10894607
MFR #E4713L-54

Mfr description
E4713L-54 IDL, 7" FLAT LIVE 54 9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,805.90/each

Specifications

Dimensions

  • Belt Width  
    54.0000 in
  • Roll Diameter  
    7.0000 in

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Flat Live Shaft
  • Lubrication
    Sealed for Life
  • Paint System
    MHS Powder Coat Painting
  • Seal
    Labyrinth Seal, Rubber Triple Lip Contact Seal
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)