Motion
C3526-20
Conveyor Belt Idler - CEMA C Rating, 5.0000 in Roll Diameter, 20.0000 in Belt Width
MI ITEM #10894620
MFR #C3526-20
Price$1,750.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA C Rating, 5.0000 in Roll Diameter, 20.0000 in Belt Width
MI ITEM #10894620
MFR #C3526-20

Mfr description
C3526-20 IDL, C5"FLAT RET TRN SHOE 20 9
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,750.03/each

Specifications

Dimensions

  • Belt Width  
    20.0000 in
  • Roll Diameter  
    5.0000 in

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Training
  • Lubrication
    Sealed for Life
  • Paint System
    MHS Powder Coat Painting
  • Seal
    Labyrinth Seal, Triple Lip Contact Seal
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)