Specifications
Dimensions
- Belt Width42.0000 in
- Roll Diameter5.0000 in
Details
- CEMA RatingCEMA C
- Idler TypeReturn Rubber Disc Training
- LubricationSealed for Life
- Paint SystemMHS Powder Coat Painting
- SealLabyrinth Seal, Triple Lip Contact Seal
- Type Of BearingBall Bearing
Overview
Mfr description
C3527-42 IDL, C5"FLAT RET TRN RUB SHOE 4