Specifications
Dimensions
- Belt Width48.0000 in
- Roll Diameter5.0000 in
Details
- CEMA RatingCEMA D
- Idler TypeReturn Rubber Disc Training
- LubricationSealed for Life
- Paint SystemMHS Powder Coat Painting
- SealLabyrinth Seal, Triple Lip Contact Seal
- Type Of BearingBall Bearing
Overview
Mfr description
D3527-48 IDL, D5"FLAT RET TRN RUB SHOE 4