Motion
D3566-48
Conveyor Belt Idler - CEMA D Rating, 5.0000 in Roll Diameter, 48.0000 in Belt Width
Mi Item #10895005
MFR #D3566-48
Price$1,714.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA D Rating, 5.0000 in Roll Diameter, 48.0000 in Belt Width
Mi Item #10895005
MFR #D3566-48

Mfr description
D3566-48 IDL, D5" V-RET 15D 48 9 REGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,714.59/each

Specifications

Dimensions

  • Belt Width  
    48.0000 in
  • Roll Diameter  
    5.0000 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    V-Return
  • Lubrication
    Sealed for Life
  • Paint System
    MHS Powder Coat Painting
  • Seal
    Labyrinth Seal, Triple Lip Contact Seal
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)