Specifications
Dimensions
- Belt Width60.0000 in
- Roll Diameter6.0000 in
Details
- CEMA RatingCEMA C
- Idler TypeReturn
- LubricationSealed for Life
- Paint SystemMHS Powder Coat Painting
- SealLabyrinth Seal, Triple Lip Contact Seal
- Type Of BearingBall Bearing
Overview
Mfr description
C3669S-60 IDL,6" 15DEG V-RTN RUB SLD 60