Specifications
Dimensions
- Belt Width66.0000 in
- Overall Length78.1200 in
- Roll Diameter7.0000 in
Details
- CEMA RatingCEMA E
- Idler TypeV-Return
- LubricationSealed for Life
- Paint SystemMHS Powder Coat Painting
- SealLabyrinth Seal, Rubber Triple Lip Contact Seal
- Type Of BearingBall Bearing
Overview
Mfr description
E4764S-66 IDL,7" 5D V-RTN RIGID 66+9 SLD