Specifications
Dimensions
- Belt Width90.0000 in
- Overall Length102.1200 in
- Roll Diameter6.0000 in
Details
- CEMA RatingCEMA E
- Idler TypeV-Return
- LubricationSealed for Life
- Paint SystemMHS Powder Coat Painting
- SealLabyrinth Seal, Rubber Triple Lip Contact Seal
- Type Of BearingBall Bearing
Overview
Mfr description
E4664S-90 IDL,6" 5DEG V-TRN SLD 90 9