Motion
E4664S-96
Conveyor Belt Idler - CEMA E Rating, 6.0000 in Roll Diameter, 96.0000 in Belt Width
MI ITEM #10895053
MFR #E4664S-96
Price$3,861.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 6.0000 in Roll Diameter, 96.0000 in Belt Width
MI ITEM #10895053
MFR #E4664S-96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,861.14/each

Specifications

Dimensions

  • Belt Width  
    96.0000 in
  • Overall Length
    108.1200 in
  • Roll Diameter  
    6.0000 in

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    V-Return
  • Lubrication
    Sealed for Life
  • Paint System
    MHS Powder Coat Painting
  • Seal
    Labyrinth Seal, Rubber Triple Lip Contact Seal
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
E4664S-96 IDL,6" 5DEG V-TRN SLD 96 9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought