Motion
R307
MI ITEM #10895418
MFR #R307
Price$719.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #10895418
MFR #R307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$719.45/each

Specifications

Dimensions

  • Frame Size
    71
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1.15
  • Shaft Diameter
    0.5550 in
  • Weight
    16 lbs | 7.2 kg

Details

  • Ambient Temperature Range
    Up to 40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC Totally Enclosed Fan Cooled
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    74%;68 %
  • Input Horsepower
    1/2 hp
  • Insulation Class
    Class F
  • IP Rating
    IP55
  • kW
    0.37 kW
  • Motor Supply Voltage
    230/460 V;200/400 V
  • Mounting Type
    Rigid Base
  • Output RPM
    1800 rpm
  • RPM Range
    1500 rpm - 1800 rpm
  • Shaft Rotation
    Reversible
  • Standards Met
    CE;CSA;UL Recognized
  • Volts @ Frequency
    200/400 V @ 50 Hz;230/460 V @ 60 Hz

Overview

Mfr description
071T17FH5327 1/2HP 71 1800RPM 3PH TEFC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought