Motion
C331
1 ph, 115/230 V, 56J Frame, ODP Enclosure
MI ITEM #10895545
MFR #C331
Price$350.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 ph, 115/230 V, 56J Frame, ODP Enclosure
MI ITEM #10895545
MFR #C331

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$350.98/each

Specifications

Dimensions

  • Frame Size
    56J

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Product Type
    General Purpose Motors

Overview

Mfr description
5KC36JN269X 1/2HP 56J 3600RPM 1PH ODP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought