Motion
C334
1 ph, 115/208-230 V, 56C Frame, ODP Enclosure
Mi Item #10895549
MFR #C334
Price$454.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 ph, 115/208-230 V, 56C Frame, ODP Enclosure
Mi Item #10895549
MFR #C334

Mfr description
5KC39RN44X 1HP 56C 3600RPM 1PH ODP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.50/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Product Type
    General Purpose Motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)