Specifications
Dimensions
- Frame Size48Y
Details
- Enclosure TypeODP (Open Drip-Proof)
- Motor Horsepower1/2 hp
- Motor Phase1 ph
- Motor Supply Voltage100-120 V, 200-240 V
- Product TypeGeneral Purpose Motors
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)