Motion
H733
3600 rpm, 3 ph, 200-230/460 V, N56J Frame, ODP Enclosure
MI ITEM #10895645
MFR #H733
Your Price$1,112.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 200-230/460 V, N56J Frame, ODP Enclosure
MI ITEM #10895645
MFR #H733

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,112.43/each(List $1,668.65)

Overview

Mfr description
H733 2HP 56J 3600RPM 3PH ODP

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2.4 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    200-230/460 V
  • Frame Size
    N56J
  • Enclosure Type
    ODP
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text