Motion
M090405.00

LEESON ELECTRIC
M090405.00

Fan and Blower Motor, 0.33 HP, 1 Ph, 60 Hz, 115 V, 1800 RPM, 48 Frame, DP
MI ITEM #10895765
MFR #M090405.00
List Price$753.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M090405.00

Fan and Blower Motor, 0.33 HP, 1 Ph, 60 Hz, 115 V, 1800 RPM, 48 Frame, DP
MI ITEM #10895765
MFR #M090405.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$753.89/each for your price

Overview

Mfr description
M090405.00 1/3HP 48 1800RPM 1PH DP
  • High efficiency designs
  • Ball bearings
  • Special balanced rotors
  • Spade connectors on terminal board
  • Automatic overload protection
  • Drop-in replacement for most standard belted-fan motors
  • Extremely quiet running compared to standard fan motors
  • Consumes approximately half of the power of a standard fan motor

Specifications

  • Shaft Type
    NEMA 48
  • Enclosure Type
    DP (Drip Proof)
  • KVA Code
    K
  • Shaft Diameter
    0.5000 in
  • Insulation Class
    B
  • Service Factor
    1.35
  • Frequency Rating
    60
  • IP Rating
    22
  • Frame Size
    48
  • NEMA Design Class
    NO DESIGN CODE
  • Mounting Type
    Resilient Base
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Weight
    22.00 lbs
  • UPC_NO
    691720266595

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text