1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CENTURY
T1052
3600 rpm, 1 ph, 230/115 V, 56J Frame, OAO Enclosure
MI ITEM #
10895782
MFR #
T1052
Price
$636.50
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
CENTURY T1052
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CENTURY
T1052
3600 rpm, 1 ph, 230/115 V, 56J Frame, OAO Enclosure
MI ITEM #
10895782
MFR #
T1052
Mfr description
T1052 1/2HP 56J 3600RPM 1PH ODP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$636
.50
/each
Add to Cart
Specifications
Dimensions
Frame Size
56J
Details
Enclosure Type
OAO (Open Air-Over)
Motor Horsepower
1/2 hp
Motor Phase
1 ph
Motor Supply Voltage
230/115 V
Product Type
General Purpose Motors
Synchronous Rpm
3600 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items