Motion
G101
1800 rpm, 1500 rpm, 3 ph, 208-230/460 V, 190/380-415 V, 56 Frame, ODP Enclosure
MI ITEM #10896428
MFR #G101
Your Price$627.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1500 rpm, 3 ph, 208-230/460 V, 190/380-415 V, 56 Frame, ODP Enclosure
MI ITEM #10896428
MFR #G101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$627.45/each(List $721.57)

Overview

Mfr description
056T17D2099 3/4HP 56 1800RPM 3PH DP

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp/1/2 hp
  • Synchronous Rpm
    1500 rpm, 1800 rpm
  • Motor Supply Voltage
    190/380-415 V, 208-230/460 V
  • Frame Size
    56
  • Enclosure Type
    ODP
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text