Motion
C188A
1800 rpm, 1 ph, 115/230 V, 143T Frame, ODP Enclosure
MI ITEM #10896728
MFR #C188A
Your Price$757.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 115/230 V, 143T Frame, ODP Enclosure
MI ITEM #10896728
MFR #C188A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$757.87/each(List $819.24)

Overview

Mfr description
143C17DRR40001A1 1725HP 143T 1800RPM 1PH

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    143T
  • Enclosure Type
    ODP
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text