Motion
C301B
Explosion Proof (hazardou Location) Motor - 1-1/2 hp, 1 hp, 3600 rpm, 3 ph, 230 V, 460 V, 190 V, 380 V, XPFC Enclosure, 50 Hz, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #10896771
MFR #C301B
Price$2,127.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof (hazardou Location) Motor - 1-1/2 hp, 1 hp, 3600 rpm, 3 ph, 230 V, 460 V, 190 V, 380 V, XPFC Enclosure, 50 Hz, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #10896771
MFR #C301B

Mfr description
143TTGN14011 3515HP 143TC 3600RPM 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,127.06/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.9500 in, 354.32 mm
  • Overall Length C Dimension
    13.9500 in;354.32 mm
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Weight
    70 lbs, 31.75 kg

Details

  • Additional Details
    Squirrel Cage Inverter Rated;Cast Iron Frame;Thermostat;Ul Listed And Csa Certified
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    3600 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1.50 & 1, F#143TC, RPM:3600 & 3000, 230/460 & 190/380 V, EPFC
  • Description Keyword
    Explosion Proof
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage
  • Enclosure Type
    XPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz, 60 Hz
  • Full Load Current
    1.7 A, 2 A, 3.4 A, 4 A
  • Full Load Efficiency
    0.855
  • Full Load Torque
    2.2 ft-lbs;2.98 N-m
  • Hp
    1.50 hp;1 hp
  • Insulation Class
    F
  • IP Rating
    IP54
  • KVA Code
    M
  • kW
    1.1 kW;0.75 kW
  • Manufacturer Catalog Number
    C301B
  • Model
    143TTGN14011AA
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    1 hp, 1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190 V, 230 V, 380 V, 460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Type
    T
  • Starting Method
    Line;Inverter
  • Synchronous Rpm
    3600 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    190 V, 230 V, 380 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)