Motion
K254
1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC Enclosure
Mi Item #10897007
MFR #K254
Price$678.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC Enclosure
Mi Item #10897007
MFR #K254

Mfr description
5K35MNB114 NULLHP 56C NULLRPM 3PH TEFC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$678.09/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)