Motion
C1817
1200 rpm, 1 ph, 115 V, 56CZ Frame, EPFC Enclosure
Mi Item #10897020
MFR #C1817
Price$1,733.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 1 ph, 115 V, 56CZ Frame, EPFC Enclosure
Mi Item #10897020
MFR #C1817

Mfr description
5KC49SN6380 1140HP 56CZ 1200RPM 1PH EPFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,733.18/each

Specifications

Dimensions

  • Frame Size
    56CZ

Details

  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)