Motion
1412
HVAC Motor - 1/6 hp, 460 V, 48Y Frame, 60 Hz, 825 rpm Base
Mi Item #10897471
MFR #1412
Price$188.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 1/6 hp, 460 V, 48Y Frame, 60 Hz, 825 rpm Base
Mi Item #10897471
MFR #1412

Mfr description
1412 1/6 HP 825 RPM 48Y FR 1 PH 460 VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.71/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Weight
    17.64 lbs

Details

  • Base RPM
    825 rpm
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382112271
  • Model
    K055MMY0598011B
  • Motor Horsepower
    1/6 hp
  • Motor Phase
    1 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    825 rpm
  • UPC_NO
    786382112271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)