Motion
6036002
Gorilla Tough and Clear Mounting Tape, 150in Roll
MI ITEM #10897709
MFR #6036002
Price$19.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gorilla Tough and Clear Mounting Tape, 150in Roll
MI ITEM #10897709
MFR #6036002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.14/each

Specifications

Dimensions

  • Core Diameter
    1.0000 in
  • Overall Height
    6.6250 in
  • Overall Length
    150.0000 in
  • Overall Thickness
    39.0000 mil
  • Overall Width
    1.0000 in
  • Roll Length
    150.0000 in

Details

  • Adhesion Strength
    1 lb/4 in
  • Application
    Plastic*, Metal, Wood, Glass, Brick, Ceramic, Stone and more * Not for use on wallpaper, delicate surfaces, polyethylene and polypropylene plastics or other non-stick surfaces.
  • Color
    Transparent
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    50 °F
  • Shape
    Roll

Overview

Mfr description
6036002 DOUBLE SIDED TAPE, CLEAR, 12 FT.
  • Double-Sided Tape: Coated with adhesive on both sides for easy hanging.
  • 38 lb. Strong Hold: Sticks to smooth and rough surfaces.*
  • Instant Hold, Permanent Bond: Fast & Easy.
  • Weatherproof: For indoor and outdoor use.
  • Crystal Clear Adhesive: Won't yellow over time.
  • Bonds - Plastic, Metal, Wood, Glass, Brick, Ceramic, Stone, Drywall & More! *weight limits may vary depending on surface texture, porosity and flatness of surface. Both surfaces must be completely flat to make full contact with adhesive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought