Motion
SHW14CR1SSM+100LM

THK AMERICA INC
SHW14CR1SSM+100LM

Standard Ball Assembly Slide - Rail Size: 14 mm, 100 mm Long
Mi Item #10897867
MFR #SHW14CR1SSM+100LM
Price$477.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW14CR1SSM+100LM

Standard Ball Assembly Slide - Rail Size: 14 mm, 100 mm Long
Mi Item #10897867
MFR #SHW14CR1SSM+100LM

Mfr description
SHW14CR1SSM+100LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.23/each

Specifications

Dimensions

  • Length
    100 mm
  • Rail Size
    14 mm
  • Weight
    0.492 lbs, 0.223 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    8.98 kN, 2018.78 lbf
  • Moment Capacity
    0.0466 kNm to 0.236 kNm, 34.37 lbf-ft to 174.06
  • OAL
    100 mm
  • Radial Static Load Capacity
    8.98 kN, 2018.78 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Narrow Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)