Overview
Mfr description
PLK99903 6-PC LOCKING PLIERS SET
- Straight Jaw Profile – Wide and relatively short jaws clamp flat stock, L-angle, and sheet metal for welding or assembly; deep, sharp, regularly spaced teeth offer an evenly distributed grip on smooth, flat surfaces
- Curved Jaw Profile – The curved section locks onto hex-shaped bolt heads, rounded-off nuts, pipes, and square tubing with the aggressive bite of deep, sharp teeth
- Long Nose Profile – Designed to reach into tight spaces, the long, tapered straight section clamps flat stock, L-angle, and sheet metal in position for welding or assembly
- Pull-to-Release Lever – Easily set, release, and reposition the pliers with one hand and with more control than a traditional pinch-style lever
- Large Adjustment Knob – The adjustment knob is knurled and round to provide grip for making adjustments even when you’re wearing gloves or have slippery hands
Specifications
- Number Of Pieces6
- Handle StyleNickel Plated
- TypeLocking Pliers Set
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data