1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
LSQ42036
36 Inch Angled End Handled Pry Bar
Mi Item #
10898065
MFR #
LSQ42036
Price
$66.75
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
TEKTON, INC LSQ42036
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
LSQ42036
36 Inch Angled End Handled Pry Bar
Mi Item #
10898065
MFR #
LSQ42036
Mfr description
LSQ42036 36" ANGLED PRY BAR SET
5/8 Inch Bar Stock – The pry bar shaft is made from solid steel that's heat-treated to maintain strength and toughness
Angled for Prying and Positioning – Slide in between materials or under objects with the pry bar's chisel tip, then use the angled end of the bar as a fulcrum to push apart or lift up the workpiece
Steel Striking Cap Contacts Bar – The 1-inch diameter solid steel striking cap is designed to be struck by a hammer; the end of the cap directly contacts the bar stock so that any force you apply is effectively transferred through the tool
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$66
.75
/each
Add to Cart
Specifications
Dimensions
Overall Length
36.0000 in
Weight
4.03 lbs
Details
Bar Type
Angled End Handled Pry Bar
Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items