Motion
07100STV2

NTN
07100STV2

Tapered Roller Bearing Assembly - 1.0000 in Bore
Mi Item #10898486
MFR #07100STV2
Price$47.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
07100STV2

Tapered Roller Bearing Assembly - 1.0000 in Bore
Mi Item #10898486
MFR #07100STV2

Mfr description
07100STV2 TAPERED ROLLER BEARING (SPACER
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.27/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter
    50.005 mm
  • Overall Width
    14.26 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Manufacturer Upc Number
    4550253091998
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4550253091998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)