Motion
22208EAW33ZZC3

NTN
22208EAW33ZZC3

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Shielded, C3
Mi Item #10898494
MFR #22208EAW33ZZC3
Price$348.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22208EAW33ZZC3

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Shielded, C3
Mi Item #10898494
MFR #22208EAW33ZZC3

Mfr description
22208EAW33ZZC3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.87/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABMA Class 4 (Inch)
  • Weight
    1.191 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed - Window Type
  • Closure Type
    Shielded
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4550253100195
  • Max Operating Temperature
    400 ºF
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253100195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)