Motion
22209EAW33ZZC3

NTN
22209EAW33ZZC3

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Straight Bore, Shielded, C3
MI ITEM #10898498
MFR #22209EAW33ZZC3
Your Price$354.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22209EAW33ZZC3

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Straight Bore, Shielded, C3
MI ITEM #10898498
MFR #22209EAW33ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$354.61/each(List $425.54)

Overview

Mfr description
22209EAW33ZZC3 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Pressed
  • Closure Type
    Shielded
  • Internal Clearance
    C3
  • Max Operating Temperature
    400 ºF
  • Operating Temperature Range
    -40 to 400 ºF
  • Cage Material
    Steel Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Standard
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Series
    222
  • Manufacturer Upc Number
    4550253100331
  • UPC_NO
    4550253100331
  • CAD Drawing
  • Weight
    1.301 lbs
  • Type Of Bearing
    Spherical Roller Bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text