Motion
22212EAKW33ZZC3

NTN
22212EAKW33ZZC3

Spherical Roller Bearing - 60 mm ID, 110 mm OD, 28 mm Width, Tapered 1:12 Bore, Shielded, C3
MI ITEM #10898508
MFR #22212EAKW33ZZC3
List Price$553.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22212EAKW33ZZC3

Spherical Roller Bearing - 60 mm ID, 110 mm OD, 28 mm Width, Tapered 1:12 Bore, Shielded, C3
MI ITEM #10898508
MFR #22212EAKW33ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$553.94/each for your price

Overview

Mfr description
22212EAKW33ZZC3 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Pressed
  • Closure Type
    Shielded
  • Internal Clearance
    C3
  • Max Operating Temperature
    400 ºF
  • Operating Temperature Range
    -40 to 400 ºF
  • Cage Material
    Steel Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Standard
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Series
    222
  • Manufacturer Upc Number
    4550253100430
  • UPC_NO
    4550253100430
  • CAD Drawing
  • Weight
    2.579 lbs
  • Type Of Bearing
    Spherical Roller Bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text