Motion
23234VMW33C3

NTN
23234VMW33C3

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 110 mm Width, Straight Bore, Open, C3
MI ITEM #10898543
MFR #23234VMW33C3
Price$7,268.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23234VMW33C3

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 110 mm Width, Straight Bore, Open, C3
MI ITEM #10898543
MFR #23234VMW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,268.62/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    110 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Machined - Solid
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4550253064749
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • UPC_NO
    4550253064749

Overview

Mfr description
23234VMW33C3 SPHERICAL ROLLER BEARING (S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought