Motion
2TS2-6203ZZC3/4M

NTN
2TS2-6203ZZC3/4M

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #10898551
MFR #2TS2-6203ZZC3/4M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-6203ZZC3/4M

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #10898551
MFR #2TS2-6203ZZC3/4M

Mfr description
2TS2-6203ZZC3/4M BALL BEARING (RADIAL -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.141 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    2TS2-6203ZZC3/4M BALL BEARING (RADIAL -
  • Internal Clearance
    C3
  • Long Description
    The 2TS2-6203ZZC3/4M is a double shielded radial deep groove ball bearing with a 17 mm bore and 40 mm outside diameter for industrial applications.
  • Manufacturer Catalog Number
    2TS2-6203ZZC3/4M
  • Manufacturer Upc Number
    4550253064923
  • Operating Temperature Range
    -40 to 320 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253064923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)