Motion
5S-6212ZZC3/EM

NTN
5S-6212ZZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
Mi Item #10898567
MFR #5S-6212ZZC3/EM
Price$1,253.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-6212ZZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
Mi Item #10898567
MFR #5S-6212ZZC3/EM

Mfr description
5S-6212ZZC3/EM INELIGIBLE REBATE PART (I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,253.68/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.496 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    5S-6212ZZC3/EM INELIGIBLE REBATE PART (I
  • Internal Clearance
    C3
  • Long Description
    The 5S-6212ZZC3/EM is a 60 mm bore radial deep groove ball bearing with a 110 mm outside diameter and 22 mm width, double shielded for protection.
  • Manufacturer Catalog Number
    5S-6212ZZC3/EM
  • Manufacturer Upc Number
    4550253090601
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11802 lbf
  • Radial Static Load Capacity
    4564 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253090601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)