Motion
5S-6309ZZC3/EM

NTN
5S-6309ZZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Shielded, Without Snap Ring
MI ITEM #10898569
MFR #5S-6309ZZC3/EM
Your Price$978.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-6309ZZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Shielded, Without Snap Ring
MI ITEM #10898569
MFR #5S-6309ZZC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$978.10/each(List $1,173.72)

Overview

Mfr description
5S-6309ZZC3/EM INELIGIBLE REBATE PART (I

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Radial Dynamic Load Capacity
    11915 lbf
  • Radial Static Load Capacity
    4968 lbf
  • Manufacturer Catalog Number
    5S-6309ZZC3/EM
  • Manufacturer Upc Number
    4550253090632
  • UPC_NO
    4550253090632
  • Weight
    1.817 lbs
  • Description
    5S-6309ZZC3/EM INELIGIBLE REBATE PART (I
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 5S-6309ZZC3/EM is a 45 mm bore radial deep groove ball bearing with a 100 mm outside diameter and 25 mm width, double shielded for protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text