Motion
6015ZZNRC3/EM

NTN
6015ZZNRC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Double Shielded, With Snap Ring
MI ITEM #10898572
MFR #6015ZZNRC3/EM
List Price$410.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6015ZZNRC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Double Shielded, With Snap Ring
MI ITEM #10898572
MFR #6015ZZNRC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$410.36/each for your price

Overview

Mfr description
6015ZZNRC3/EM BALL BEARING (RADIAL - MED

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed - Riveted
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Radial Dynamic Load Capacity
    9892 lbf
  • Radial Static Load Capacity
    7531 lbf
  • Manufacturer Catalog Number
    6015ZZNRC3/EM
  • Manufacturer Upc Number
    4550253091851
  • UPC_NO
    4550253091851
  • Weight
    0.911 lbs
  • Description
    6015ZZNRC3/EM BALL BEARING (RADIAL - MED
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6015ZZNRC3/EM is a 75 mm bore radial deep groove ball bearing with double shields and 115 mm outer diameter for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought