Motion
6201ZZ/13C3/EM

NTN
6201ZZ/13C3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
Mi Item #10898574
MFR #6201ZZ/13C3/EM
Price$28.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6201ZZ/13C3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
Mi Item #10898574
MFR #6201ZZ/13C3/EM

Mfr description
6201ZZ/13C3/EM BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.84/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.079 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Double Shielded
  • Description
    6201ZZ/13C3/EM BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6201ZZ/13C3/EM is a double shielded radial deep groove ball bearing with a 12 mm bore and 32 mm outside diameter for heavy-duty applications.
  • Manufacturer Catalog Number
    6201ZZ/13C3/EM
  • Manufacturer Upc Number
    4547359556520
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1510 lbf
  • Radial Static Load Capacity
    620 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359556520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)