Motion
6202LLHC3/EM

NTN
6202LLHC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
Mi Item #10898576
MFR #6202LLHC3/EM
Price$22.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6202LLHC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
Mi Item #10898576
MFR #6202LLHC3/EM

Mfr description
6202LLHC3/EM BALL BEARING (RADIAL - SMAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.37/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0197 in, 0.500 mm
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.095 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Double Sealed
  • Description
    6202LLHC3/EM BALL BEARING (RADIAL - SMAL
  • Internal Clearance
    C3
  • Long Description
    The 6202LLHC3/EM is a radial/deep groove ball bearing with a 15mm bore, straight design, double sealed, 35mm OD, and 11mm width for industrial use.
  • Manufacturer Catalog Number
    6202LLHC3/EM
  • Manufacturer Upc Number
    4550253091882
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1900 lbf
  • Radial Static Load Capacity
    800 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Light Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253091882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)