Motion
6202LLUNRC3/EM

NTN
6202LLUNRC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, With Snap Ring
Mi Item #10898578
MFR #6202LLUNRC3/EM
Price$20.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6202LLUNRC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, With Snap Ring
Mi Item #10898578
MFR #6202LLUNRC3/EM

Mfr description
6202LLUNRC3/EM BALL BEARING (RADIAL - SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.26/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Double Sealed
  • Description
    6202LLUNRC3/EM BALL BEARING (RADIAL - SM
  • Internal Clearance
    C3
  • Long Description
    The 6202LLUNRC3/EM is a 15 mm bore radial deep groove ball bearing with double seals and 35 mm outer diameter for precision machinery.
  • Manufacturer Catalog Number
    6202LLUNRC3/EM
  • Manufacturer Upc Number
    4550253092261
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Contact Seal
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4550253092261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)