Motion
6203LLUA1C3/EM

NTN
6203LLUA1C3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #10898579
MFR #6203LLUA1C3/EM
List Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6203LLUA1C3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #10898579
MFR #6203LLUA1C3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.75/each for your price

Overview

Mfr description
6203LLUA1C3/EM BALL BEARING (RADIAL - SM

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed - Riveted
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Manufacturer Catalog Number
    6203LLUA1C3/EM
  • Manufacturer Upc Number
    4550253092414
  • UPC_NO
    4550253092414
  • Weight
    0.141 lbs
  • Description
    6203LLUA1C3/EM BALL BEARING (RADIAL - SM
  • Seal Material
    Viton
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6203LLUA1C3/EM is a 17 mm bore radial deep groove ball bearing with double seals and 40 mm outside diameter for smooth operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought