Motion
6203NREE

NTN
6203NREE

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #10898581
MFR #6203NREE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6203NREE

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #10898581
MFR #6203NREE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6203NREE BALL BEARING (RADIAL - NON EM)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Radial Dynamic Load Capacity
    2110 lbf
  • Radial Static Load Capacity
    1060 lbf
  • Manufacturer Catalog Number
    6203NREE
  • Manufacturer Upc Number
    4550253056676
  • UPC_NO
    4550253067023
  • Weight
    0.128 lbs
  • Description
    6203NREE BALL BEARING (RADIAL - NON EM)
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6203NREE is a double sealed radial deep groove ball bearing with a 17 mm bore and 40 mm outside diameter, ideal for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text