Motion
6214ZZNRC3/EM

NTN
6214ZZNRC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Shielded, With Snap Ring
MI ITEM #10898587
MFR #6214ZZNRC3/EM
Price$353.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6214ZZNRC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Shielded, With Snap Ring
MI ITEM #10898587
MFR #6214ZZNRC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$353.45/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    2.425 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Double Shielded
  • Description
    6214ZZNRC3/EM BALL BEARING (RADIAL - MED
  • Internal Clearance
    C3
  • Long Description
    The 6214ZZNRC3/EM is a 70 mm bore radial deep groove ball bearing with double shields and 125 mm outer diameter for heavy-duty applications.
  • Manufacturer Catalog Number
    6214ZZNRC3/EM
  • Manufacturer Upc Number
    4550253092049
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15512 lbf
  • Radial Static Load Capacity
    9892 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4550253092049

Overview

Mfr description
6214ZZNRC3/EM BALL BEARING (RADIAL - MED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought