Motion
6305LLUAC3

NTN
6305LLUAC3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
Mi Item #10898589
MFR #6305LLUAC3
Price$64.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6305LLUAC3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
Mi Item #10898589
MFR #6305LLUAC3

Mfr description
6305LLUAC3/EM BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.26/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    US
  • Description
    6305LLUAC3/EM BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6305LLUAC3 is a radial/deep groove ball bearing with a 25mm bore, straight design, double sealed, 62mm OD, and 17mm width for industrial use.
  • Manufacturer Catalog Number
    6305LLUAC3
  • Manufacturer Upc Number
    4547359574647
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5280 lbf
  • Radial Static Load Capacity
    2450 lbf
  • Seal Material
    Polyacrylic Seal
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359574647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)