Motion
6306LLUAC3/EM

NTN
6306LLUAC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
MI ITEM #10898590
MFR #6306LLUAC3/EM
List Price$114.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6306LLUAC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
MI ITEM #10898590
MFR #6306LLUAC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.26/each for your price

Overview

Mfr description
6306LLUAC3/EM BALL BEARING (RADIAL - SMA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed - Riveted
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Radial Dynamic Load Capacity
    6630 lbf
  • Radial Static Load Capacity
    3350 lbf
  • Manufacturer Catalog Number
    6306LLUAC3/EM
  • Manufacturer Upc Number
    4550253092025
  • UPC_NO
    4550253092025
  • Weight
    0.794 lbs
  • Description
    6306LLUAC3/EM BALL BEARING (RADIAL - SMA
  • Seal Material
    Polyacrylic Seal
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6306LLUAC3/EM is a 30 mm bore radial deep groove ball bearing with double seals and 72 mm outside diameter for industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought