Motion
6306LLUNRC3/EM

NTN
6306LLUNRC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, With Snap Ring
Mi Item #10898591
MFR #6306LLUNRC3/EM
Price$84.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6306LLUNRC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, With Snap Ring
Mi Item #10898591
MFR #6306LLUNRC3/EM

Mfr description
6306LLUNRC3/EM BALL BEARING (RADIAL - SM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.51/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    0.721 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6306LLUNRC3/EM BALL BEARING (RADIAL - SM
  • Internal Clearance
    C3
  • Long Description
    The 6306LLUNRC3/EM is a 30 mm bore radial deep groove ball bearing with double seals and 72 mm outer diameter for industrial equipment.
  • Manufacturer Catalog Number
    6306LLUNRC3/EM
  • Manufacturer Upc Number
    4550253092063
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4550253092063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)