Motion
6307LU/L738

NTN
6307LU/L738

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #10898593
MFR #6307LU/L738
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6307LU/L738

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #10898593
MFR #6307LU/L738

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6307LU/L738 BALL BEARING (RADIAL - NON E

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Fillet Radius
    0.0590 in, 1.500 mm
  • Max Rpm
    6000 rpm
  • Radial Dynamic Load Capacity
    8318 lbf
  • Radial Static Load Capacity
    4290 lbf
  • Manufacturer Catalog Number
    6307LU/L738
  • Manufacturer Upc Number
    4550253067474
  • UPC_NO
    4550253067474
  • Description
    6307LU/L738 BALL BEARING (RADIAL - NON E
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6307LU/L738 is a radial deep groove ball bearing with a 35 mm bore, single sealed, 80 mm outside diameter, and 21 mm width for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text